
Recp TR Deco Duplex 15A 125V 2P3W LA
Item #: 105799
Cat #: TR1107LA
UPC: 032664666421
Documents & Guides
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,Light almond,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant
Sign In or Register to view pricing and more.
Overview
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,Light almond,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664666421, TR1107LA
Specifications
Color: | Light Almond |
Color: | Light Almond |
Customer Reviews
No reviews for this product
(0)