6" NON-IC, Air-Tite, New Construction Housing, 120V

Item #: 1057317

Cat #: E7TAT

UPC: 080083737666

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch NON-IC, Air-Tite, New Construction Housing, 120V

Overview

6 Inch NON-IC, Air-Tite, New Construction Housing, 120V
The E7TAT is a compact and efficient recessed Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings; if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features Air-Tite code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Also known as: 080083737666, E7TAT

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)