Type D Round Hole Wiring Duct, Light Gray

Item #: 105710

Cat #: D1.5X2LG6

UPC: 074983210855

Sign In or Register to view pricing and more.
Panduct® Flush Cover Type D Round Hole Wiring Duct, 1.75" W x 2.12" H, 6' Length, PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Order Cover Separately (C1.5LG6) ***

Overview

Panduct® Flush Cover Type D Round Hole Wiring Duct, 1.75" W x 2.12" H, 6' Length, PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT *** Order Cover Separately (C1.5LG6) ***
Round hole design retains and supports wires at variable heights and positions to enhance wire management. Smooth round edges to prevent wire abrasion. Base scoreline for easy removal for T-junctions and right angles, saving installation time.
Also known as: 074983210855, D1.5X2LG6

Specifications

Color: Light Gray
Height: 2 in
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 1 1/2 in
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)