Switch/Outlet Box with Bracket, Depth: 3", 1-Gang, Non-Metallic

Item #: 105672

Cat #: 2300-Z2

UPC: 085339124009

Sign In or Register to view pricing and more.
Switch/Outlet Box with Bracket, Depth: 3 Inch, 1-Gang, Cubic Inches: 32.5, Non-Metallic

Overview

Switch/Outlet Box with Bracket, Depth: 3 Inch, 1-Gang, Cubic Inches: 32.5, Non-Metallic
Also known as: 085339124009, 2300-Z2

Specifications

Depth: 3 in
Mounting: Bracket
Height: 3 3/4 in
Width: 4 in
Gangs: 1
Cubic Inches: 32.500 in³
Depth: 3 in
Height: 3 3/4 in
Gangs: 1
Mounting: Bracket
Width: 4 in
Cubic Inches: 32.500 in³

Customer Reviews

No reviews for this product
(0)