Switch/Outlet Box with Bracket, Depth: 3", 2-Gang, Non-Metallic

Item #: 105629

Cat #: 2300-Z2K

UPC: 085339124016

Switch/Outlet Box with Offset Bracket, Depth: 3 inch, 2-Gang, Cubic Inches: 32.5, 1-1/4 InchSpeed Klamps, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box with Offset Bracket, Depth: 3 inch, 2-Gang, Cubic Inches: 32.5, 1-1/4 InchSpeed Klamps, Non-Metallic
Also known as: 085339124016, 2300-Z2K

Specifications

Depth: 3 in
Gangs: 2
Mounting: Bracket
Height: 3 3/4 in
Width: 4 in
Cubic Inches: 32.500 in³
Depth: 3 in
Mounting: Bracket
Width: 4 in
Gangs: 2
Height: 3 3/4 in
Cubic Inches: 32.500 in³

Customer Reviews

No reviews for this product
(0)