4-in-1 Lineman's Slim Ratcheting Wrench

Item #: 1056278

Cat #: KT152T

UPC: 092644686450

Documents & Guides
4-in-1 Lineman's Slim Ratcheting Wrench, 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch Combination Square Socket Sizes, 13.25-Inch Overall Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-in-1 Lineman's Slim Ratcheting Wrench, 3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch Combination Square Socket Sizes, 13.25-Inch Overall Length
The Slim Ratcheting Lineman Wrench works on four different square sizes, covering all of the common utility pole hardware. The long handle provides plenty of leverage and a tight ratcheting mechanism increases efficiency. The high visibility yellow socket includes a bolt-through design, enabling use on long bolts. Handle is fully integrated for durability.
Also known as: 092644686450, KT152T

Specifications

Size: 1 in, 1 1/8 in, 3/4 in, 13/16 in
Standards: California Proposition 65
Size: 1 in, 1 1/8 in, 3/4 in, 13/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)