Lensed Troffer, 2'x4', 2-Lamp, F32T8, 120-277V, With Whip

Item #: 1056035
Cat #: JT824-232G-FSA12125I-EUSYLQHE-C388
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
JT8 Series Lensed Troffer, 2 Foot x 4 Foot, 2-Lamp, 32 Watt, T8, 120-277 Volt, With 3/8 Inch Flex Whip With 3 #18 Wires

Overview

JT8 Series Lensed Troffer, 2 Foot x 4 Foot, 2-Lamp, 32 Watt, T8, 120-277 Volt, With 3/8 Inch Flex Whip With 3 #18 Wires
Also known as: JT824-232G-FSA12125I-EUSYLQHE-C388

Specifications

Type: 2-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)