FH 2 Pole Class R Fuse Block

Item #: 1055679

Cat #: LFR25030-2C

UPC: 079458181753

Documents & Guides
30A, 250V, Fuse Holder 2 Pole Class R Fuse Block
Sign In or Register to view pricing and more.

Overview

30A, 250V, Fuse Holder 2 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181753, LFR25030-2C

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Poles: 2
Amps: 30
Class: R
Standards: California Proposition 65
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 14 - 6

Customer Reviews

No reviews for this product
(0)