45W HID Retrofit LED Lamp, 50K

Item #: 1055568

Cat #: LED45WPT50KMOG-G7

UPC: 031293093851

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 45 Watt, 6075 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 150 Watt Metal Halide

Overview

LED Retrofit Lamp, 45 Watt, 6075 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 150 Watt Metal Halide
Also known as: 031293093851, LED45WPT50KMOG-G7

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Wattage: 45
Color Rendering Index (CRI): 80
Lumens: 6075
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 6075
Volts AC Range: 120 - 277
Type: Retrofit
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)