100W HID Retrofit LED Lamp, 50K

Item #: 1055550

Cat #: LED100WPT50KMOG-G6

UPC: 031293091536

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 100 Watt, 13300 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 400 Watt Metal Halide, Suitable For Enclosed Luminaires

Overview

LED Retrofit Lamp, 100 Watt, 13300 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Replacement for 400 Watt Metal Halide, Suitable For Enclosed Luminaires
Also known as: 031293091536, LED100WPT50KMOG-G6

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Type: Retrofit
Color Rendering Index (CRI): 80
Lumens: 13300
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Type: Retrofit
Lumens: 13300
Base: Mogul Extended Screw (EX39)
Wattage: 100
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)