12W BR40 LED Lamp, 50K

Item #: 1055543

Cat #: LED12BR40D50K

UPC: 762148258254

Sign In or Register to view pricing and more.
TCP LED12BR40D50K 12W BR40 DI

Overview

TCP LED12BR40D50K 12W BR40 DI
Also known as: 762148258254, LED12BR40D50K

Specifications

Base: Medium Screw (E26)
Lumens: 950
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 950
Color Temperature: 5000 (Bright White)
Wattage: 12

Customer Reviews

No reviews for this product
(0)