1" Female-Male Union

Item #: 1055523

Cat #: PV1000UNY305

UPC: 847656073282

Documents & Guides
Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female/Male Union, Size: 1 inch, Material: PVC Coated Steel.
Also known as: 847656073282, PV1000UNY305

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)