RECP ASPIRE DUPLEX 15A

Item #: 105546

Cat #: 9505DS

UPC: 032664645556

Sign In or Register to view pricing and more.
Documents & Guides
EAG 9505DS RECP ASPIRE DUPLEX 15A

Overview

EAG 9505DS RECP ASPIRE DUPLEX 15A
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664645556, 9505DS

Specifications

Mounting: Flush
Poles: 2
Amps: 15
Material: Thermoplastic
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Residential, Duplex
Poles: 2
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)