
Old Work Box, 2-Gang, Cut-in, Dual Voltage
Item #: 10552
Cat #: LVDR2
UPC: 018997010001
Old Work Box, 2-Gang, Cut-in, Dual Voltage Box, Non-Metallic. Cubic Inches: 17".
Sign In or Register to view pricing and more.
Overview
Old Work Box, 2-Gang, Cut-in, Dual Voltage Box, Non-Metallic. Cubic Inches: 17".
Installing power and low voltage boxes? Try Arlington’s nonmetallic Combination Boxes. LVD2 is the best way to install power and phone/cable outlets together, in one neat location in new construction. Why accept this... when you can have a neat installation, like this. Just nail the LVD2 to a wood stud, or screw onto metal studs. Installation is fast and easy! The low voltage side, for low voltage/Class 2 wiring includes combo 1/2" and 3/4" KOs for raceway. LVD2 protects cable from damage – and it’s the sturdiest box of its kind.
Also known as: 018997010001, LVDR2
Specifications
Depth: | 3 in |
Gangs: | 2 |
Color: | Black |
Material: | Plastic |
Mounting: | Nail On |
Cubic Inches: | 17 in³ |
Depth: | 3 in |
Color: | Black |
Mounting: | Nail On |
Gangs: | 2 |
Material: | Plastic |
Cubic Inches: | 17 in³ |
Customer Reviews
No reviews for this product
(0)