
Sign In or Register to view pricing and more.
Metal adhesive backed cord clip, .25" (6.4mm) bundle, standard package.
Overview
Metal adhesive backed cord clip, .25" (6.4mm) bundle, standard package.
Also known as: 074983584987, MACC25-A-C
Specifications
Diameter: | 0.250 in |
Color: | Silver |
Material: | Steel |
Mounting: | Adhesive |
Diameter: | 0.250 in |
Material: | Steel |
Color: | Silver |
Mounting: | Adhesive |
Customer Reviews
No reviews for this product
(0)