RADIANT SWITCH 1P 15A 120/277V BN

Item #: 105477

Cat #: TM870

UPC: 785007245356

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch,1Pole 15Amp 120/27V Grounding, Brown

Overview

Decorator Switch,1Pole 15Amp 120/27V Grounding, Brown
Also known as: 785007245356, TM870

Specifications

Type: Grounding, Decorator Switch, Residential Grade, Rocker Switch, Decora, Decorator
Color: Brown
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: Grounding, Decorator Switch, Residential Grade, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Material: Thermoplastic
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)