RADIANT SWITCH 1P 15A 120/277V LA

Item #: 105453

Cat #: TM870-LA

UPC: 785007245394

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch,single pole, grounding, in light almond. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V.

Overview

Decorator Switch,single pole, grounding, in light almond. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V.
Also known as: 785007245394, TM870-LA

Specifications

Type: Grounding, Decorator Switch, Residential Grade, Rocker Switch, Decora, Decorator
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Grounding, Decorator Switch, Residential Grade, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)