CABLE TIE 50LB 7 BLK NYLON 2-PC BU

Item #: 1054205

Cat #: TY25M-0

UPC: 786210870939

Sign In or Register to view pricing and more.
Documents & Guides
THB TY25M-0 CABLE TIE 50LB 7

Overview

THB TY25M-0 CABLE TIE 50LB 7
Also known as: 786210870939, TY25M-0

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)