Narrow Slotted Duct, PVC, 1 X 2 X 6'

Item #: 1054061

Cat #: F1X2BL6

UPC: 074983074266

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074266, F1X2BL6

Specifications

Height: 2 in
Width: 1 in
Color: Orange, Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Orange, Black
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)