RADIANT SWITCH 3W 15A 120/277V BN

Item #: 105386

Cat #: TM873

UPC: 785007245417

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch3Way 15Amp 120/277V Grounding, Brown

Overview

Decorator Switch3Way 15Amp 120/277V Grounding, Brown
Also known as: 785007245417, TM873

Specifications

Type: 3-Way, Grounding, Combination Switch, Residential Grade, Rocker Switch, Decora, Decorator
Color: Brown
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: 3-Way, Grounding, Combination Switch, Residential Grade, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Material: Thermoplastic
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)