480V, 2 Hp, Line Reactor

Item #: 1053579

Cat #: KDRA1LDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 2 Hp, 3.4 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 2 Hp, 3.4 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA1LDR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Amps: 3.400
Phase: 3
Horsepower: 2
Volts AC: 480
Amps: 3.400

Customer Reviews

No reviews for this product
(0)