3-Way Decora Switch, 15A, 120/277VAC, Black

Item #: 105340

Cat #: TM873-BK

UPC: 785007245424

Sign In or Register to view pricing and more.
Documents & Guides
AC Quiet Switch, Decora Style, 3-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.

Overview

AC Quiet Switch, Decora Style, 3-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.
Also known as: 785007245424, TM873-BK

Specifications

Type: Switch
Poles: 3
Color: Black
Amps: 15
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Switch
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 15
Gangs: 1

Customer Reviews

No reviews for this product
(0)