RAB #HBLED18B

Item #: 1053102

Cat #: HBLED18B

UPC: 019813198309

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB #HBLED18B
Also known as: 019813198309, HBLED18B

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 2541
Wattage: 18
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 2541

Customer Reviews

No reviews for this product
(0)