RADIANT SWITCH 3W 15A 120/277V IV

Item #: 105303

Cat #: TM873-I

UPC: 785007245448

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Switch,3Way 15Amp 120/277V Grounding, Ivory

Overview

Decorator Switch,3Way 15Amp 120/277V Grounding, Ivory
Also known as: 785007245448, TM873-I

Specifications

Type: 3-Way
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: 3-Way
Amps: 15
Color: Ivory
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)