Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 4-3/4" Deep, Non-Metallic

Item #: 1053

Cat #: WP1150C

UPC: 078275072831

Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 1 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275072831, WP1150C

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Depth: 4 3/4 in
Gangs: 1
Color: Gray/Clear
Material: Polycarbonate
Depth: 4 3/4 in
Color: Gray/Clear
Mounting: Vertical, Horizontal
Gangs: 1

Customer Reviews

No reviews for this product
(0)