7W MR16 LED Lamp, 30K

Item #: 1052273

Cat #: LED712VMR16930KFL

UPC: 762148270355

Sign In or Register to view pricing and more.
TCO LED7 12V MR16 930 KFL

Overview

TCO LED7 12V MR16 930 KFL
Also known as: 762148270355, LED712VMR16930KFL

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 425
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 7
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 425

Customer Reviews

No reviews for this product
(0)