3
more

Electrician's Level, Aluminum, 8" Long
Item #: 1052063
Cat #: 935RB
UPC: 092644935022
Documents & Guides
8" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
8" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite.
Also known as: 092644935022, 935RB
Specifications
Type: | Torpedo Level |
Standards: | California Proposition 65 |
Type: | Torpedo Level |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)