Wireless Bluetooth® Jobsite Speaker

Item #: 1052038

Cat #: AEPJS1

UPC: 092644690556

Wireless Bluetooth® Jobsite Speaker, Magnet, Twist-Lock Flange Mount, Includes 1/8" Stereo Auxiliary Cable and Micro USB-to Standard USB Charging Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireless Bluetooth® Jobsite Speaker, Magnet, Twist-Lock Flange Mount, Includes 1/8" Stereo Auxiliary Cable and Micro USB-to Standard USB Charging Cable
The Klein Tools AEPJS1 is a powered speaker that provides high-quality sound for smart phones, tablets, computers and other audio devices via a wireless connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.
Also known as: 092644690556, AEPJS1

Specifications

Color: Orange, Gray, Black
Standards: California Proposition 65
Type: Bluetooth Speaker
Color: Orange, Gray, Black
Type: Bluetooth Speaker
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)