This product has been discontinued.
PS, C-IEC, PLUG, 2P3W, 20A 125V, W/T
Item #: 105193
Cat #: C320P4W
UPC: 783585397054
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, C Series Industrial Grade, Male, Plug, 20A 125V AC, 2-Pole 3-Wire Grounding, ScrewTerminals, Yellow, C-Series
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, C Series Industrial Grade, Male, Plug, 20A 125V AC, 2-Pole 3-Wire Grounding, ScrewTerminals, Yellow, C-Series
Also known as: 783585397054, C320P4W
Specifications
Material: | Composite |
NEMA Configuration: | Non-Nema |
Amps: | 20 |
Color: | Yellow |
Material: | Composite |
Amps: | 20 |
NEMA Configuration: | Non-Nema |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)