This product has been discontinued.
![Tamper Resistant GFCI Receptacle, 20A, 125V, Light Almond Tamper Resistant GFCI Receptacle, 20A, 125V, Light Almond](https://rexel-cdn.com/products/image.jpg?i=ACD7C6D7-8D8B-4B4F-A079-A5749A1C7489&f=420)
Tamper Resistant GFCI Receptacle, 20A, 125V, Light Almond
Item #:
105182
Cat #:
2095-TRLA
UPC:
785007423853
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.
Overview
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.
Also known as: 785007423853, 2095-TRLA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)