This product has been discontinued.

Tamper Resistant GFCI, 20A, 125V, White
Item #: 105141
Cat #: 2095-TRW
UPC: 785007423884
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI, 20A, 125V, White20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.
Overview
Tamper Resistant GFCI, 20A, 125V, White20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.
Also known as: 785007423884, 2095-TRW
Specifications
Type: | GFCI, Tamper-Resistant, Feed Through |
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Volts AC: | 120/125 |
Type: | GFCI, Tamper-Resistant, Feed Through |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC: | 120/125 |
Amps: | 20 |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)