This product has been discontinued.
Tamper Resistant GFCI Receptacle, 15A, 125V, Light Almond
Item #: 105101
Cat #: 1595-TRLA
UPC: 785007243642
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.
Also known as: 785007243642, 1595-TRLA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)