This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, Brown
Item #:
105047
Cat #:
1595-TRWR
UPC:
785007240924
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Brown.
Overview
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI. Wallplate Sold Separately - Brown.
Also known as: 785007240924, 1595-TRWR
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Color: | Brown |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Brown |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)