This product has been discontinued.
1
more
Bracket, Trapeze, 18", Wyr-Grid, Black
Item #: 1050148
Cat #: WGTBS18BL
UPC: 07498361197
Documents & Guides
The black powder coated bracket is 2.41" (61.2 mm) high, 21.0" (533.4 mm) long, 2.04" (51.8 mm) wide, and 21.0" (533.4 mm) deep. It is designed to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod
Sign In or Register to view pricing and more.
No associated products found.
Overview
The black powder coated bracket is 2.41" (61.2 mm) high, 21.0" (533.4 mm) long, 2.04" (51.8 mm) wide, and 21.0" (533.4 mm) deep. It is designed to support an 18" (457.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" (12 mm) threaded rod
Also known as: 07498361197, WGTBS18BL
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)