Conduit Body, Type LBD, 2", Aluminum

Item #: 1050074

Cat #: MOLBD-6-WR

UPC: 783936555560

Documents & Guides
Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 704.0 Cubic Inches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mo Series Type LBD Aluminum Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers, Hub Size 2 Inch, Volume 704.0 Cubic Inches
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936555560, MOLBD-6-WR

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)