LED Flood Lights, 250W

Item #: 1049987

Cat #: NFFLD-L-B100-T

UPC: 080083761005

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Lights, 250W, 120-277V, 4000K

Overview

LED Flood Lights, 250W, 120-277V, 4000K
Also known as: 080083761005, NFFLD-L-B100-T

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 250
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 250
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)