9W BR30 LED Lamp, 50K

Item #: 1049956

Cat #: LED9BR30D50K

UPC: 762148067405

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED9BR30D50K 9W BR30

Overview

TCP LED9BR30D50K 9W BR30
Also known as: 762148067405, LED9BR30D50K

Specifications

Base: Medium Screw (E26)
Lumens: 775
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 9
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 775
Shape: BR30 (Bulged Reflector)
Wattage: 9

Customer Reviews

No reviews for this product
(0)