Power Cable, MV-105, 4/0-3, Shielded, Direct Burial, Copper, Class B

Item #: 1049859

Cat #: 114-23-3736

UPC:

Documents & Guides
Power Cable, Type MV-105, 3 Conductor, 4/0 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Cable, Type MV-105, 3 Conductor, 4/0 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B
Okoguard shielded three conductor TypeMV-105 power cables are recommended fordistribution circuits, and for feeders or branchcircuits in industrial & utility power distribution systems. Type MV cables may beinstalled in wet or dry locations, indoors oroutdoors (exposed to sunlight), in any raceway or underground duct, directly buried,cable tray, or messenger supported in industrial establishments and electric utilities.
Also known as: 114-23-3736

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Length: Cut to Length
Shielding: Shielded
Conductors: 3
Material: Copper
Gauge: 4/0 AWG
Shielding: Shielded
Jacket: PVC
Color: Black
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)