PS, IEC, CONN, 3P4W, 30A 125/250V,4X/69K

Item #: 104970

Cat #: HBL430C12W

UPC: 783585404493

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 125/250V, 3-Pole4-Wire Grounding, Termina lScrews, Orange, Watertight
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 30A 125/250V, 3-Pole4-Wire Grounding, Termina lScrews, Orange, Watertight
Also known as: 783585404493, HBL430C12W

Specifications

Material: Composite
Size: Standard
Color: Orange
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Color: Orange
Type: Standard
Size: Standard
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)