T-RES, COM GRD, 20A 125V, 5-20R, GY, SW
Item #: 104946
Cat #: CR20GRYTR
UPC: 783585144283
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Gray, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, Gray, Single Pack
Also known as: 783585144283, CR20GRYTR
Specifications
Mounting: | Screw |
Color: | Gray |
NEMA Configuration: | 5-20R |
Wattage: | 2500 |
Mounting: | Screw |
NEMA Configuration: | 5-20R |
Color: | Gray |
Wattage: | 2500 |
Customer Reviews
No reviews for this product
(0)