
10 THHN/THWN-2 Stranded Copper, Black/White/Green Twisted, 1000'
Item #: 1049246
Cat #: M510ST-01-02-04
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 THHN/THWN-2 Stranded Copper, Black/White/Green Twisted, 1000 Foot Reel
Overview
10 THHN/THWN-2 Stranded Copper, Black/White/Green Twisted, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M510ST-01-02-04
Specifications
Gauge: | 10 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black/White/Green |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 |
Jacket: | PVC |
Color: | Black/White/Green |
Conductors: | 1 |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)