18" LED Undercabinet, Dim, Black, 80 CRI

Item #: 1048679

Cat #: HU1018D830MB

UPC: 080083641581

Sign In or Register to view pricing and more.
***OBSOLETE*** Halo 18" 120V Dimmable LED Undercab Lighting, 3000K,8.17 Watts , 563 Lumens , Matte Black, 80 CRI Energy Star Rated.

Overview

***OBSOLETE*** Halo 18" 120V Dimmable LED Undercab Lighting, 3000K,8.17 Watts , 563 Lumens , Matte Black, 80 CRI Energy Star Rated.
Also known as: 080083641581, HU1018D830MB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte Black
Length: 18 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Matte Black
Light Technology: LED
Volts AC: 120
Length: 18 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)