Crosstour LED, Small Door, 7W, Summit White
Item #: 1048667
Cat #: XTOR1A-WT-PC1
UPC: 080083592425
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LMK XTOR1A-WT-PC1 Crosstour LED, Small Door, 7W, Summit White
Overview
LMK XTOR1A-WT-PC1 Crosstour LED, Small Door, 7W, Summit White
Also known as: 080083592425, XTOR1A-WT-PC1
Specifications
Type: | Wallpack |
Wattage: | 10 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color: | Summit White |
Light Technology: | LED |
Type: | Wallpack |
Color Temperature: | 5000 (Bright White) |
Color: | Summit White |
Wattage: | 10 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)