Pipe Cap Fitting, 6", Black, Malleable Iron

Item #: 1047928

Cat #: ZMBCA13

UPC: 082647127685

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Cap Fitting, 6 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Pipe Cap Fitting, 6 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647127685, ZMBCA13

Specifications

Material: Malleable Iron
Color: Black
Diameter: 6 in
Material: Malleable Iron
Diameter: 6 in
Color: Black

Customer Reviews

No reviews for this product
(0)