Pipe Cap Fitting, 2", Black, Malleable Iron

Item #: 1047914

Cat #: ZMBCA08

UPC: 082647061491

Documents & Guides
Pipe Cap Fitting, 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Cap Fitting, 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647061491, ZMBCA08

Specifications

Material: Malleable Iron
Color: Black
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Color: Black

Customer Reviews

No reviews for this product
(0)