
Reducing Coupling, 4 x 2", Black, Malleable Iron
Item #: 1047894
Cat #: ZMBCPR1108
UPC: 082647062139
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Coupling, 4 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Overview
Reducing Coupling, 4 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647062139, ZMBCPR1108
Specifications
Material: | Malleable Iron |
Color: | Black |
Diameter: | 2 in, 4 in |
Material: | Malleable Iron |
Diameter: | 2 in, 4 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)