Overview
KIC3623-NI
The Dover Collection takes classic design and offers its own unique, modern twist. Characterized by its sweeping arms, Dover fixtures offer a clean look while remaining fresh and exciting. With our Brushed Nickel finish over its hand-wrought steel frame, you can be sure of a high quality fit and finish that is second to none. This 3 light Dover Semi-Flush uses 60-watt (max.) bulbs for everyday lighting. With its etched seedy glass base, this fixture brings a timeless design into any room. It measures 15 ½"" in diameter with a 14"" body height.
Also known as: 783927161749, 3623NI
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | Brushed Nickel |
Wattage: | 60 |
Material: | Steel |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Material: | Steel |
Volts AC: | 120 |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)