20A Single Receptacle, Ivory

Item #: 104734

Cat #: TR1877V-BXSP

UPC: 032664750229

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750229, TR1877V-BXSP

Specifications

Mounting: Flush
Amps: 20
Color: Ivory
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
Type: Single, Straight Blade
Material: Nylon

Customer Reviews

No reviews for this product
(0)