Meter Base, 125A, 2 Socket, Main Breaker Provision, 240VAC, 4 Jaw, No Bypass

Item #: 104638

Cat #: U2852-X

UPC: 784572136014

Sign In or Register to view pricing and more.
Meter Base, 125 Amp, 2 Socket, Main Breaker Provision, 240 Volt AC, 4 Jaw, No Bypass, Large Closing Plate

Overview

Meter Base, 125 Amp, 2 Socket, Main Breaker Provision, 240 Volt AC, 4 Jaw, No Bypass, Large Closing Plate
Milbank's multi-position meter sockets are designed to meet the needs of apartments, condominiums, strip malls and other applications where two or more meters are required.
Also known as: 784572136014, U2852-X

Specifications

Amps: 200, 125
Gangs: 2
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200, 125
Mounting: Surface
Sockets: 2
Jaws: 4
IP/NEMA Rating: NEMA 3R
Gangs: 2
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)