Sign In or Register to view pricing and more.
Documents & Guides
Unparalleled design integrity Variety of mounting patterns, surface or stems;"U" shaped conductor provides realiable contact with connectors;Can be cut in the field For Basic 1-circuit track only. Includes 15-foot, 2-conductor cord and plug set with in-line switch. Capacity 7 amps at 120V. Not UL Listed. Single circuit track with a capacity of 20 amps at 120V per branch circuit;Available in 2', 4' and 8' lengths;White, black, and aluminum finishes Fashion;Food and Large Retailers;Retail;Hospitality
Overview
Unparalleled design integrity Variety of mounting patterns, surface or stems;"U" shaped conductor provides realiable contact with connectors;Can be cut in the field For Basic 1-circuit track only. Includes 15-foot, 2-conductor cord and plug set with in-line switch. Capacity 7 amps at 120V. Not UL Listed. Single circuit track with a capacity of 20 amps at 120V per branch circuit;Available in 2', 4' and 8' lengths;White, black, and aluminum finishes Fashion;Food and Large Retailers;Retail;Hospitality
Also known as: 784197594572, 6049NWH
Specifications
Type: | Connector |
Color: | White |
Type: | Connector |
Color: | White |
Customer Reviews
No reviews for this product
(0)